Shop All Brakes and Clutches
Warner Electric
C-Face Clutch, Torque 95 Ft-Lb, 90 DC
Mfr # EUM210-1040
Zoro # G0321325
product price: $2,993.99
/ea
Free Shipping & Returns
$2,993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA C-Face Motor/Reducer
- Type C-Face
- Shaft Dia. (In.) 1 1/8 in
- Length (In.) 8.875 in
- Width (In.) 10 in
Product Information
- Brand Warner Electric
- MFR # EUM210-1040
- Zoro # G0321325
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 1 1/8 in |
Length (In.) | 8.875 in |
Width (In.) | 10 in |
Power Lead Length (In.) | 30 |
Overall Width | 10 in |
Shaft Diameter | 1 1/8 in |
Overall Length | 8.88 in |
Lead Length | 30 in |
Description
Clutch, Clutch/Brake Type C-Face, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Totally Enclosed Nonventilated, Static Torque 95 ft-lb, Motor Frame Designation 213C NEMA, Shaft Diameter 1 1/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor or Between Motor and Reducer, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Lead Length 30 in, Overall Length 8.88 in, Overall Width 10 in, Phase -, Service Factor -, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 1408mm PL, T176 (1408-8M-50)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- DAYTON DC Motor, PM, TENV, 1/18 HP, 1800 rpm, 90VDC (4Z141)
- INGERSOLL-RAND UP6 5-15 Compressor Maintenance Kit Ultra Coolant (47721395001)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 90 DC (EM180-20-90)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- DAYTON Brake, Magnetic Disc, Torque 3 Ft-Lb (2LYU8)
- Warner Electric Brakes and Clutches