Shop All Brakes and Clutches
Warner Electric
C-Face Brake, Torque 30 Ft-Lb, 90 DC
Mfr # EM100-20-90
Zoro # G3045052
product price: $1,257.99
/ea
Free Shipping & Returns
$1,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA C-Face Motor/Reducer
- Type C-Face
- Shaft Dia. (In.) 5/8 in
- Length (In.) 5.1875 in
- Width (In.) 6 3/4 in
Product Information
- Brand Warner Electric
- MFR # EM100-20-90
- Zoro # G3045052
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 5.1875 in |
Width (In.) | 6 3/4 in |
Power Lead Length (In.) | 30 |
Overall Length | 5.17 in |
Shaft Diameter | 5/8 in |
Overall Width | 6.75 in |
Description
Brake, Clutch/Brake Type C-Face Magnetic Disc, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Vented, Static Torque 30 ft-lb, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-face Motor or Reducer or Base Mounted, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Overall Length 5.17 in, Overall Width 6.75 in, Phase -, Service Factor -, Standards UL Listed, Application -, Converts NEMA C-Face Motors and Gear Reducers to Geared Brake Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1-7/16-KW Taper Lock Bushing (2517X1-7/16 KWY 3/8X3/16)
- BSC PREFERRED Belt, B/5L, 21/32 x 32in OC (B29/5L320)
- DDS Shaft Seal, 70 x 95 x 10 mm., SCV, Fluoro Rubber (709510SCV)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57248, Pressure Line, 6 micron (ZX-57248)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- Warner Electric Definite Purpose Motors