Shop All Brakes and Clutches
Warner Electric
C-Face Brake, Torque 16 Ft-Lb, 90 DC
Mfr # EM50-20-90
Zoro # G1888284
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C-Face
- For Use With NEMA C-Face Motor/Reducer
- Length (In.) 5.1875 in
- Shaft Dia. (In.) 5/8 in
- Width (In.) 6 3/4 in
Product Information
- Brand Warner Electric
- MFR # EM50-20-90
- Zoro # G1888284
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 5.1875 in |
Shaft Dia. (In.) | 5/8 in |
Width (In.) | 6 3/4 in |
Power Lead Length (In.) | 30 |
Overall Length | 5.17 in |
Shaft Diameter | 5/8 in |
Overall Width | 6.75 in |
Description
Brake, Clutch/Brake Type Magnetic Clutch/Brake, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Vented, Static Torque 16 ft-lb, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-face Motor or Reducer or Base Mounted, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Overall Length 5.17 in, Overall Width 6.75 in, Phase -, Service Factor -, Standards CSA Certified, UL Listed, Application -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 30mm Bore, 62mm, Sealed (6206 2RS C3 G93)
- NORMAN 535FB3AL Replacement/Interchange Hydraulic Filter (MF0058388)
- KOYO Needle Roller Brg, 3016, 1 7/8in Bore, Open (B-3016)
- BRENNAN INDUSTRIES 24MP-24FJS Straight (6505-24-24)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- DAYTON Brake, Motor (5X400)
- Warner Electric Brakes and Clutches