Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Broad Knife, Flex, 6" , Blade Material: Carbon Steel
Mfr # 40126
Zoro # G9073690
Sold in multiples of 5 for $52.95
$52.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 6"
- Blade Material Carbon Steel
- Includes Handle
- Features Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds;Standard hollow-ground blade to provide consistent flex and proper stiffness Safe to use with chemical solvents
- Application Patching large cracks;Patching large holes;Taping drywall joints
Product Information
- Brand Warner
- MFR # 40126
- Zoro # G9073690
- UPC # 48661401262
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds;Standard hollow-ground blade to provide consistent flex and proper stiffness Safe to use with chemical solvents |
Application | Patching large cracks;Patching large holes;Taping drywall joints |
Number of Pieces | 1 |
Item | Flex Broad Knife,6" |
Description
Flex Broad Knife,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Mm 3/4Dr 1-3/16 Socket (351460)
- KLEIN TOOLS Tool Bag, Tool Bag, Black, Canvas, 13 Pockets (510216SPBLK)
- RUKO 3/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214809)
- DRILL AMERICA 2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-8)
- WARNER HD Caulk Remover, .045" (10389)
- WARNER 4 in. Wallpaper Shaver Blades (695)
- WARNER PROGRIP® 6" Full Flex Joint Knife (90137)
- WARNER Broad Knife, Flex, 6" (10326)
- WARNER PROGRIP® 3" Stiff Scraper, .060" (90115)
- WARNER Full Putty Knife, Flex, 3" (90133)
- SMART SAVERS Plastic Disposable Putty Knife Scraper Set, 3-Piece (080025)
- Warner Drywall and Plastering Tools