Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Broad Knife, Flex, 4"
Mfr # 90124
Zoro # G9073806
product price: $10.99
/ea
Sold in multiples of 5 for $54.95
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 4"
- Blade Material Carbon Steel
- Includes Handle
- Features Flex blade that works great with heavier spackles and compounds;Standard carbon steel hollow-ground blade to provide consistent flex and proper stiffness;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage Tapered handle design making the tool easier to clean after usage Safe to use with chemical solvents
- Application Patching large cracks;Patching large holes;Taping drywall joints
Product Information
- Brand Warner
- MFR # 90124
- Zoro # G9073806
- UPC # 48661901243
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Flex blade that works great with heavier spackles and compounds;Standard carbon steel hollow-ground blade to provide consistent flex and proper stiffness;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage Tapered handle design making the tool easier to clean after usage Safe to use with chemical solvents |
Application | Patching large cracks;Patching large holes;Taping drywall joints |
Number of Pieces | 1 |
Item | Flex Broad Knife,4" |
Description
Flex Broad Knife,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #49 Cobalt 135 Deg. Jobber Length Drill Bit (5PME0)
- DIABLO Speedemon Spade Bit Range Provides, PK12 (DSP2950-S12)
- PROTO 1/2 in Drive Socket Bit Set, SAE, 8 pcs (J5441R8SAE)
- CRESCENT #2 x 6" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB6PH2-25)
- WARNER Putty Knife, Stiff, 1-1/2" (609)
- WARNER 1" Scraper, 2‐Edge, Uses #810 Blade (742)
- WARNER PROGRIP® 3" Stiff Scraper, .060" (90115)
- WARNER Putty Knife, Flex, SS, 1-1/2" , Number of Pieces: 1 (90660)
- WARNER PROGRIP® 1‐1/4" Flex Putty Knife (90106)
- WARNER Warner 10500 Premium Grip Glass Scraper (211309)
- VULCAN Knife Drywall Taping 12In Ss (36053)
- Warner Putty & Joint Knives, Spatulas, Scrapers