Shop All Drywall Specialty Tools
Warner
9" Plastic Smoother, Flexible
Mfr # 498
Zoro # G9071286
product price: $1.69
/ea
Sold in multiples of 20 for $33.80
$33.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.5"
- Color Brown
- Width (In.) 8.125"
- Material Plastic
- Height (In.) 3.25"
Product Information
- Brand Warner
- MFR # 498
- Zoro # G9071286
- UPC # 048661004982
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Length (In.) | 10.5" |
Width (In.) | 8.125" |
Height (In.) | 3.25" |
Details
Item | Flex Plastic Smoother,9" |
Color | Brown |
Material | Plastic |
Description
Flex Plastic Smoother,9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P.C. PETRIFIER Pc Petrifier Hardnr 16Oz (164440)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrench Pouch, 8-19mm, 12 Tool, Red, Woven Polyester Fabric, 12 Pockets (ORG27212)
- WESTWARD Adjustable Hand Reamer Set, HSS, 8 Pcs (4LGU3)
- WARNER Patcher (442)
- WARNER Pole Sander, 48"Pole (218)
- WARNER Safety Locking Collar for 10329 (10634)
- WARNER Tile Grout Sponge, 6.5"x4.5"x2.5" 4 (995)
- WARNER Drywall Bench (10329)
- WARNER Threaded Pole Sander, Female, PK5 (256)
- BON TOOL Bon 15-166 Mud Pan, Stainless Steel 12" (15-166)
- Warner Drywall and Plastering Tools