Shop All Utility Knives
Warner
8 Point 18MM Economy Snap‐Off Blade Knife, w/ 1 Blade, Bagged, Bucket
Mfr # 10798
Zoro # G909175011
product price: $1.75
/ea
Sold in multiples of 25 for $43.75
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 8.5"
- Color Red
- Material Plastic/Metal
- Width 7.25"
- Fits Utility Knives Stock No. #120, #10805 Blade
Product Information
- Brand Warner
- MFR # 10798
- Zoro # G909175011
- UPC # 48661107980
- Country of Origin China
- Category Utility Knives
Dimensions
Depth | 8.5" |
Width | 7.25" |
Length | 8.25" |
Details
Color | Red |
Material | Plastic/Metal |
Fits Utility Knives Stock No. | #120, #10805 Blade |
Description
8 Point 18MM Economy Snap-Off Blade Knife, w/ 1 Blade, Bagged, 25/Bucket, Uses #120, #10805 Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (19983RPB113505)
- HUSQVARNA BRUSH LIST, PG450 (585138405)
- POWERBUILT 1/4" Drive 7" Long Reach With Flex Rat Hdl (649950)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (503012)
- WARNER Soft Grip SS Hawk Bill Linoleum Knife with Cover (11277)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Box (102381)
- WARNER Self Retracting Utility Knife, Self-Retracting Utility (566)
- WARNER 13 Point 9MM Auto Retractable Safety Snap‐Off Knife w/ 1 Blade (10841)
- WARNER Snap-Off Blade Knife w/3 Blade, Snap-Off (119)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Bucket (10799)
- MARTOR Double-Side Blade, Polycarbonate Plastic (32000771.02)
- Warner Knives, Cutters & Snips