Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
3” SS Bent Pole Scraper w/ Threaded Handle
Mfr # 10737
Zoro # G9073097
product price: $11.79
/ea
Sold in multiples of 6 for $70.74
$70.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Color Black
- Includes Threaded Handle
- Number of Pieces 1
Product Information
- Brand Warner
- MFR # 10737
- Zoro # G9073097
- UPC # 48661107379
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Height | 2.75" |
Length | 11.25" |
Width | 5.25" |
Details
Blade Material | Stainless steel |
Color | Black |
Includes | Threaded Handle |
Number of Pieces | 1 |
Item | Scraper,SS,Bent Blade,3" |
Material | Plastic/Metal |
Description
Scraper,SS,Bent Blade,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.88mm (112116880)
- GROTE Crimp Tool, Deutsch, Solid Barrel 14, 18Ga (83-6562)
- TEMPO COMMUNICATIONS Case Soft Padded Sidekick Plus, Black (1155-0635)
- COMMSCOPE Replacement for Commscope Mcpt-1412 (MCPT-1412 COMMSCOPE)
- WARNER Bent Scraper, 3" (397)
- WARNER Full Putty Knife, Flex, 3" (90133)
- WARNER Full Putty Knife, Flex, 2" , Blade Material: Carbon Steel (628)
- WARNER Putty Knife, Flex, 2" , Blade Material: Carbon Steel (90110)
- WARNER Strip N Clean Scraper 4 in., 48 in. Steel Handle (792)
- WARNER 3" Flex Putty Knife, Carbon Steel (183)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- Warner Putty & Joint Knives, Spatulas, Scrapers