Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
3 Pack, 1‐1/4", 3" & 4" Putty Knives
Mfr # 10829
Zoro # G9073270
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-1/4", 3", 4"
- Color Red
- Includes Handle
- Number of Pieces 3
- Length 10.625"
Product Information
- Brand Warner
- MFR # 10829
- Zoro # G9073270
- UPC # 48661108291
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4", 3", 4" |
Length | 10.625" |
Height | 4.875" |
Width | 8.5" |
Details
Color | Red |
Includes | Handle |
Number of Pieces | 3 |
Item | Flex Putty Knife Set,3Pc |
Material | Plastic/Metal |
Description
3 Pack, 1‐1/4", 3" & 4" Putty Knives (182, 183 & 184)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pillar File, Second Cut, Rect, 8 In L (10Z743)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118B)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.028 (111102800)
- WESTWARD Combination Wrench, 27mm, Metric, Satin (54RZ17)
- WARNER Putty Knife, Stiff, Chisel Ground, 3/4" (503)
- WARNER 3 in. Flexible Putty Knife (183)
- WARNER 4 in. Progrip Flex Pty Knife (90124)
- WARNER PROGRIP® 1‐1/2" Full Flex Putty Knife (90127)
- WARNER 6" Flex Joint Knife, Carbon Steel (186)
- WARNER Broad Knife, Flex, 6" (10326)
- REMCO Floor Scraper, Stiff, 10-1/4", SS (29109)
- Warner Drywall and Plastering Tools