Shop All Utility Knives
Warner
13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Bucket
Mfr # 10799
Zoro # G009175010
product price: $0.91
/ea
Sold in multiples of 50 for $45.50
$45.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Utility Knives Stock No. #116, #10806 Blade
- Width 7.25"
- Material Plastic/Metal
- Color Red
- Depth 8.5"
Product Information
- Brand Warner
- MFR # 10799
- Zoro # G009175010
- UPC # 48661107997
- Country of Origin China
- Category Utility Knives
Dimensions
Width | 7.25" |
Depth | 8.5" |
Length | 8.25" |
Details
Fits Utility Knives Stock No. | #116, #10806 Blade |
Material | Plastic/Metal |
Color | Red |
Description
13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, 50/Bucket, Uses #116, #10806 Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14023)
- RIDGID RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle (31175)
- DRILL AMERICA 1-1/2" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/2)
- WARNER 13 Point 9MM Auto Retractable Safety Snap‐Off Knife w/ 1 Blade (10841)
- WARNER 8 Point 18MM Economy Snap‐Off Blade Knife, w/ 1 Blade, Bagged, Bucket (10798)
- WARNER Self Retracting Utility Knife, Self-Retracting Utility (566)
- WARNER Soft Grip SS Hawk Bill Linoleum Knife with Cover (11277)
- WARNER Auto Lock & Auto Retractable Utility Knife, w/ 1 Blade (11181)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Box (102381)
- GARDENCARE Adjustable Ring Knife Straight Blade; Bag of 10 (GA20268)
- Warner Utility Knives