Shop All Utility Knives
Warner
13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Box
Mfr # 102381
Zoro # G709175013
product price: $0.87
/ea
Sold in multiples of 50 for $43.50
$43.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Utility Knives Stock No. #116, #10806 Blade
- Length 3.75"
- Width 6.25"
- Material Plastic/Metal
- Depth 7"
Product Information
- Brand Warner
- MFR # 102381
- Zoro # G709175013
- UPC # 48661107997
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 3.75" |
Width | 6.25" |
Depth | 7" |
Details
Fits Utility Knives Stock No. | #116, #10806 Blade |
Material | Plastic/Metal |
Color | Red |
Description
13 Point 9MM Economy Snap-Off Blade Knife w/ 1 Blade, Bagged, 50/Box, Uses #116, #10806 Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 HSS Hex Die (DWTHSHEX3416)
- MORSE Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06 11'1)
- FERNDALE MACHINERY Lead/Feed Screw Guard, 24 in. L (IR-COIL-24)
- HOMAX Adhesive Spreader Cove Base (00086)
- WARNER Snap-Off Blade Knife w/3 Blade, Snap-Off (119)
- WARNER Auto Lock & Auto Retractable Utility Knife, w/ 1 Blade (11181)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Bucket (10799)
- WARNER Soft Grip SS Hawk Bill Linoleum Knife with Cover (11277)
- WARNER 8 Point 18MM Economy Snap‐Off Blade Knife, w/ 1 Blade, Bagged, Bucket (10798)
- WARNER 13 Point 9MM Auto Retractable Safety Snap‐Off Knife w/ 1 Blade (10841)
- MARTOR Safety Knife Straight, 158 mm L (32000110.02)
- Warner Knives, Cutters & Snips