Shop All Mud Mixers, Mashers, and Pans
Warner
12" Stainless Steel Mud Pan
Mfr # 207
Zoro # G9071030
Sold in multiples of 10 for $128.90
$128.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 7" W x 5.5" L x 14.75" D
- Material Metal
- Length 5.5"
- Tool Weight 12.29 lbs
Product Information
- Brand Warner
- MFR # 207
- Zoro # G9071030
- UPC # 48661002070
- Country of Origin China
- Category Mud Mixers, Mashers, and Pans
Dimensions
Length | 5.5" |
Details
Item | Mud Pan,Stainless Steel,12" |
For Use With | 7" W x 5.5" L x 14.75" D |
Material | Metal |
Tool Weight | 12.29 lbs |
Description
Mud Pan,Stainless Steel,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- DRILL AMERICA #2 Straight Flute Screw Extractor and 3/16in Left Hand Drill Bit Kit (POUEZSF2)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 3/16 (C20501)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- WARNER Mud Pan, Welded, SS, 12" (197)
- METABO Mud Mixer, 18.0V, 5.2Ah, Li-Ion Battery (RW 18 LTX 120 bare)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 12 (5-332)
- KRAFT TOOL Jiffler Mixer, 2, 2-1/2" Wheels (DC342)
- HYDE Drywall Mud Mixer, Heavy Duty (46565)
- KRAFT TOOL Mud Pan, Plastic, 14in., Molded Plastic (DW214)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 18 (DW718)
- Warner Drywall and Plastering Tools