Shop All Winch Accessories
Warn
Quick-Connect Power Cable, Rear
Mfr # 32963
Zoro # G3710892
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 85760, 37441, 39116, 17801, 28500, 71801, 45880, 68801 and for Rear of Vehicle
- Size 20 ft
- Function Provides Convenient Power Connection
- Includes 20 ft Quick Disconnect Cable, Power Interrupt Kit, Plug, (11) Cable Ties
Product Information
- Brand Warn
- MFR # 32963
- Zoro # G3710892
- UPC # 012748329633
- Country of Origin China
- Category Winch Accessories
Dimensions
Size | 20 ft |
Width | 10 |
Height | 16.75 |
Overall Length | 20 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quick-Connect Power Cable |
For Use With | Mfr. No. 85760, 37441, 39116, 17801, 28500, 71801, 45880, 68801 and for Rear of Vehicle |
Function | Provides Convenient Power Connection |
Includes | 20 ft Quick Disconnect Cable, Power Interrupt Kit, Plug, (11) Cable Ties |
Material | Wire |
Color | Natural |
Compatible with Manufacturer Part Number | 17801, 28500, 37441, 39116, 45880, 68801, 71801, 85760 |
Features | For Winches Over 3000 lb Capacity, Plugs Allow Convenient Connection and Disconnection to the Battery Power Source, Power Connections can be Added to the Front, Rear or Both Ends of the Vehicle |
Product Type | Power Cable |
Description
Power Cable, Product Type Power Cable, Material Plastic, Overall Length 20 ft, Includes Dust Cover, Power Interrupt Kit, Color Red, Compatible with Manufacturer Part Number 17801, 28500, 37441, 39116, 45880, 68801, 71801, 85760, Features For Winches Over 3000 lb Capacity, Plugs Allow Convenient Connection and Disconnection to the Battery Power Source, Power Connections can be Added to the Front, Rear or Both Ends of the Vehicle, For Use With Portable Winch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, SS, Sz 14, 16 Lb, 100 Ft (2ZDG9)
- ROYAL BASKET TRUCKS Poly Truck, 12 Bu, Black, Wood Base (R12-BKX-PTA-4UNN)
- US CARGO CONTROL Long Handle Ratchet for 4" Webbing (RAT85)
- ZORO SELECT Floor Lock, Plate, 7-1/4 in. H, 4 x 4-1/2 (5VP59)
- WARN Universal Flatbed Carrier, Cap 9500 lb (13942)
- WARN Wireless Remote Control, 2 Functions (90287)
- WARN Winch Accessory Kit, Medium (88900)
- WARN Heavy Duty Accessory Kit, For Winches (29460)
- WARN Winch Rigging Kit (70792)
- WARN Quick-Connect Power Cable, Front (106077)
- SUPERWINCH Fairlead Assembly (89-42678)
- Warn Winches & Pullers