Shop All Hydraulic Winches
This Product is Discontinued
Warn
Hydraulic Winch, 9000 lb, 3/8 In, 16 gpm (Discontinued)
Mfr # 30281
Zoro # G3939162
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- 1st Layer Load Capacity 9,000 lb
- Winch Gear Type 2-Stage Planetary
- Drum Rotation Counterclockwise
Product Information
- Brand Warn
- MFR # 30281
- Zoro # G3939162
- UPC # 012748302810
- Country of Origin United States
- Category Hydraulic Winches
Dimensions
Recommended Wire Rope Dia. | 3/8 in |
Overall Length | 23 17/32 in |
Overall Height | 9 9/16 in |
Overall Width | 8 7/16 in |
Max. Length of Recommended Wire Rope | 126 ft |
Recommended Line Diameter | 2/5 in |
Maximum Cable Length | 126 ft |
Included Rope Diameter | 2/5 in |
Cable Length | 126 ft |
Description
When you need to pull your vehicle out of a rut, you will want the WARN 30281 Hydraulic Winch. It is powerful enough to get the job done without breaking a sweat. The hydraulic winch has a 1st layer line pull of 9,000 lb.. The manual clutch type makes it easy to use. With an overall length of 23 17/32 in., this WARN winch has an overall height and width of 9 9/16 in. and 8 7/16 in., respectively. This hydraulic winch has a gear type of 2-stage planetary gear with 2nd layer load capacity at 9, 000 lb.. It also features 1st layer line speed at 47 fpm and no load line speed at 32 fpm. When you need reliable power for your recovery needs, the WARN 30281 Hydraulic Winch is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.