Shop All Electric Winches
Warn
ATV/UTV Electric Winch, Rotating End Cap
Mfr # 101155
Zoro # G1201941
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- Voltage Rating 12V DC
- 1st Layer Load Capacity 5,500 lb
- Motor HP 1.8 hp
Product Information
- Brand Warn
- MFR # 101155
- Zoro # G1201941
- UPC # 012748056089
- Country of Origin United States
- Category Electric Winches
Dimensions
Overall Height | 4 13/16 in |
Overall Length | 15 in |
Overall Width | 15 in |
Control Pendant Cord Length | 10 ft |
Included Rope Length | 50 ft |
Included Rope Dia. | 1/4 in |
Manufacturers Warranty Length | Limited Lifetime Electric 3 yr |
Line Length | 50 ft |
Included Line Diameter | 3/10 in |
Mfr. Warranty Length | 3 yr (Electrical); Limited Lifetime (Mechanical) |
Controller Cord Length | 10 ft |
Description
Electric Winch, 1st Layer Line Speed 13.4 fpm, 1st Layer Load Capacity 5,500 lb, Operating Voltage 12V DC, Motor Horsepower 1 3/4 hp, Maximum Current 254 A, Number of Gear Settings 3, Gear Ratio 235:1, Gear Type Planetary, Line Length 50 ft, Controls Handheld, Body Material Stainless Steel, Color Black, Compatible Line Wire Rope, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 50 ft per 1/4 in, Handle Attachment Type Permanent, Included Components Brake, Steel Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Self Colored, 400' per Drum (T0120602)
- ZORO SELECT Caster Whl, Polyurthan, 3-1/8 in., 1255 lb (HTH 80X80/20-80K)
- ZORO SELECT Rope, Cotton, 1/4in Dia, 100 ft. (120085-00100-000)
- WARN Electric Winch, 4-3/5HP, 12VDC (28500)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101035)
- WARN Electric Winch, 4-3/5HP, 12VDC (17801)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101040)
- WARN Electric Winch, 12VDC, 10, 000 lb. Capacity, Motor HP: 6.5 (103252)
- WARN Electric Winch, 12VDC, 10,000 lb. Capacity (103253)
- ANCRA CARGO Single Line 1- Ton Pro Series Cable Puller (96121)
- Warn Electric Winches