Shop All Electric Winches
Warn
ATV/UTV Electric Winch, Rotating End Cap
Mfr # 101130
Zoro # G1201783
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- Voltage Rating 12V DC
- 1st Layer Load Capacity 3,500 lb
- Motor HP 1.8 hp
Product Information
- Brand Warn
- MFR # 101130
- Zoro # G1201783
- UPC # 012748056027
- Country of Origin United States
- Category Electric Winches
Dimensions
Control Pendant Cord Length | 10 ft |
Included Rope Length | 50 ft |
Included Rope Dia. | 3/16 in |
Overall Length | 13 5/16 in |
Overall Width | 13 5/16 in |
Manufacturers Warranty Length | Limited Lifetime Electric 3 yr |
Overall Height | 4 13/16 in |
Line Length | 50 ft |
Included Line Diameter | 1/5 in |
Controller Cord Length | 10 ft |
Mfr. Warranty Length | 3 yr (Electrical); Limited Lifetime (Mechanical) |
Description
Electric Winch, 1st Layer Line Speed 17.8 fpm, 1st Layer Load Capacity 3,500 lb, Operating Voltage 12V DC, Motor Horsepower 1 3/4 hp, Maximum Current 204 A, Number of Gear Settings 3, Gear Ratio 166:1, Gear Type Planetary, Line Length 50 ft, Controls Handheld, Body Material Stainless Steel, Color Black, Compatible Line Synthetic Rope, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 50 ft per 1/4 in, Handle Attachment Type Permanent, Included Components Brake, Synthetic Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rolling Knee Dolly, 350 lb. (KNEE-D)
- KINEDYNE Kinedyne Trailer Door Safety Strap, 36inL, Blue (15826)
- ZORO SELECT Convertible Hand Trucks, 39" Overall H (RMH1)
- BULLDOG WINCH Roller Fairlead, truck 10" mount (20002)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101025)
- WARN Electric Winch, 4-3/5HP, 12VDC (17801)
- WARN Electric Winch, 12VDC, 10, 000 lb. Capacity, Motor HP: 6.5 (103252)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101020)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity (103255)
- WARN Electric Winch, 4-3/5HP, 12VDC (68801)
- KFI KFI 2500lb ATV Series Winch MR (A2500-R2)
- Warn Winches & Pullers