Shop All Electric Winches
Warn
115 VAC Portable Electric Winch
Mfr # 885000
Zoro # G1354771
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Lifting, Pulling
- Voltage Rating 115V AC
- 1st Layer Load Capacity 1,000 lb
- 1st Layer Line Speed 8 fpm
Product Information
- Brand Warn
- MFR # 885000
- Zoro # G1354771
- UPC # 012748037316
- Country of Origin China
- Category Electric Winches
Dimensions
Overall Width | 12 1/2 in |
Included Rope Dia. | 7/32 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 20 in |
Overall Height | 13 1/4 in |
Included Rope Length | 15 ft |
Mfr. Warranty Length | 1 yr Limited |
Recommended Line Diameter | 1/5 in |
Included Line Diameter | 1/5 in |
Line Length | 15 ft |
Description
Electric Winch, 1st Layer Line Speed 8 fpm, 1st Layer Load Capacity 1,000 lb, Operating Voltage 120V AC, Maximum Current 7.7 A, Line Length 15 ft, Clutch Type No Clutch, Control Type Not Applicable, Body Material Steel, Color Red, Compatible Line Wire Rope, Maximum Drum Capacity per Line Diameter 15 ft per 219/1000 in, Included Line Diameter 1/5 in, Includes Brake Brake Included, Maximum Lifting Capacity 1,000 lb, Maximum Pulling Capacity 1,000 lb, Maximum Strap Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol® 10 Ft. - 30"W - 1.9" Dia. Galvanized Rollers - 27" Between Rails - 6" Roller Centers (10FT-19GSR-27-6)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 10" H (MRAEZ1150)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Gray Powder Coated Finish (WLFC1226)
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101030)
- WARN Electric Winch, HP, 12VDC (ZEON 10 - S)
- WARN Portable Electric Winch, HP, 24VDC (885005)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity (103255)
- WARN Electric Winch, 4-4/5HP, 12VDC (26502)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity, Series: VR EVO 12 (103254)
- WARN Electric Winch, 12VDC, 10,000 lb. Capacity (103253)
- Warn Winches & Pullers