Shop All Shipping Labels
Warmmark
Temperature Indicator Label, Heat, PK100
Mfr # WM 5/41
Zoro # G0503536
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resettable Not Resettable
- Label Width 3/4 in
- Label Height 1 13/16 in
- Adhesive Material Acrylic
- Activation Time - Prolonged Exposure 8 hr.
Product Information
- Brand Warmmark
- MFR # WM 5/41
- Zoro # G0503536
- UPC # 751571535162
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3/4 in |
Label Height | 1 13/16 in |
Details
Item | Temperature Indicator Label |
Resettable | Not Resettable |
Adhesive Material | Acrylic |
Activation Time - Prolonged Exposure | 8 hr. |
Environmental Indicator Type | Heat |
Message Color | Blue/White |
Type of Damage Indicated | Temperature |
Label Finish | Matte |
Label Material | Self Adhesive Paper |
Background Color | Blue |
Max. Operating Temp. | 41 Degrees F |
Activation Time - Moderate Exposure | 2 hr. |
Min. Operating Temp. | -13 Degrees F |
Shelf Life | 2 yr |
Activation Time - Brief Exposure | 0.5 hr. |
Language | English |
Activation Temperature | 5 Degrees C/41 Degrees F |
Status When Shipped | Armable |
Min. Temperature Measured | 41 Degrees F |
Temperature Range | -13 Degrees to 41 Degrees F |
Max. Temperature Measured | 41 Degrees F |
Description
Temperature Indicator Label, Environmental Indicator Type Heat, Resettable Not Resettable, Label Width 3/4 in, Label Height 1 13/16 in, Temperature Range -13 Degrees to 41 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 41 Degrees F, Max. Temperature Measured 41 Degrees F, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 16'' - 4 Mil Flat Poly Bags, 1000PK (S-3153)
- BUSINESS SOURCE Envelope, Catalog, 9X12, Kft 250PK (BSN42100)
- DOCUGARD Check, Businss, Marble Btm, Be Pk (PRB04517)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Handle with Care, Pk500 (16U866)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 25/77)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-12)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM -18/0)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 10/50)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 37/99)
- AVERY Waterproof Shipping Labels w/TrueBlock, Laser, 5.5x8.5, White, PK100 (05526)
- Warmmark Package Labels & Shipping Equipment