Shop All Heating Cables
Warmlyyours
Snow Melt Cable 240V, 428 ft., 20.9A
Mfr # WHCA-240-0428
Zoro # G7592479
product price: $930.05
/ea
Free Shipping & Returns
$930.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Amps 20.9A
Product Information
- Brand Warmlyyours
- MFR # WHCA-240-0428
- Zoro # G7592479
- UPC # 881308011383
- Country of Origin India
- Category Heating Cables
Dimensions
Cable Length | 428 ft. |
Details
Item | Snow Melt Cable |
Heater Voltage | 240VAC |
Amps | 20.9A |
Description
This 240 VAC WarmlyYours snow melting cable installs in asphalt, concrete or mortar under pavers for either residential or commercial applications. The 428′ twin-conductor cable is perfect for larger, open areas or longer walkways, providing ample flexibility to adapt to curves, steps, and other challenging layouts. Each cable features a 1⁄4” (6mm) twin-conductor heat resistant cable for energy efficient operation and generates 12 watts per lineal foot for dependable and efficient snow melting performance. A 20-foot (6m) 14 AWG cold lead is included. All WarmlyYours snow melting cables are CSA certified for outdoor use in Canadian and U.S. markets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 1/4 In, Width 3 1/4 In (B631-325S CCW)
- BELIMO Fire and Smoke Damper Actuator, 120VAC (FSLF120)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- JOHNSON CONTROLS Pressure Control, 0 to 150 (P70AA-2C)
- WARMLYYOURS Snow Melt Cable 240V, 251 ft., 12.5A (WHCA-240-0251)
- WARMLYYOURS Snow Melt Cable 120V, 43 ft., 4.2A (WHCA-120-0043)
- WARMLYYOURS Snow Melt Cable 120V, 85.5 ft., 8.4A (WHCA-120-0086)
- WARMLYYOURS Slab Heating Cable 120V, 182 ft., 9.0A (WSHC-120-00182)
- WARMLYYOURS Snow Melt Cable 120V, 188 ft., 18.8A (WHCA-120-0188)
- WARMLYYOURS Slab Heating Cable 240V, 563 ft., 14.0A (WSHC-240-00563)
- FROSTGUARD Electric Heating Cable, 120VAC, 100 ft Length (FG1-100P)
- Warmlyyours Heating Cables