Shop All Heating Cables
Warmlyyours
Snow Melt Cable 240V, 251 ft., 12.5A
Mfr # WHCA-240-0251
Zoro # G7584584
product price: $626.05
/ea
Free Shipping & Returns
$626.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Amps 12.5A
Product Information
- Brand Warmlyyours
- MFR # WHCA-240-0251
- Zoro # G7584584
- UPC # 881308011352
- Country of Origin India
- Category Heating Cables
Dimensions
Cable Length | 251 ft. |
Details
Item | Snow Melt Cable |
Heater Voltage | 240VAC |
Amps | 12.5A |
Description
Add the safety and convenience of a snow melting system to stairs, curved walkways, and other layouts featuring unusual dimensions. This 251′ 240 VAC snow melting cable from WarmlyYours generates 12 watts of radiant heat per lineal foot to remove snow and ice from concrete, asphalt or paver surfaces. For use in either residential or commercial installations, this twin-conductor cable measures just 1⁄4” (6mm) in diameter and includes 20 feet (6m) of 14 AWG cold lead to meet the requirements of any installation.All WarmlyYours snow melting cables are CSA certified for outdoor use in Canadian and U.S. markets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-298-112 (AFS-298-112)
- MASTERCOOL Lens, 8205 (85253-E)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 92/102 cfm, 4 11/16 in W. (3VU65)
- WARMLYYOURS Snow Melt Cable 240V, 428 ft., 20.9A (WHCA-240-0428)
- WARMLYYOURS Slab Heating Cable 120V, 182 ft., 9.0A (WSHC-120-00182)
- WARMLYYOURS Snow Melt Cable 120V, 85.5 ft., 8.4A (WHCA-120-0086)
- WARMLYYOURS Snow Melt Cable 120V, 43 ft., 4.2A (WHCA-120-0043)
- WARMLYYOURS Snow Melt Cable 120V, 188 ft., 18.8A (WHCA-120-0188)
- WARMLYYOURS Slab Heating Cable 240V, 563 ft., 14.0A (WSHC-240-00563)
- ZORO SELECT Electric Heating Cable, 120VAC, 320 ft Length (6MJX9)
- Warmlyyours Heating Cables