Shop All Heating Cables
Warmlyyours
Snow Melt Cable 120V, 85.5 ft., 8.4A
Mfr # WHCA-120-0086
Zoro # G7593063
Free Shipping & Returns
$274.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Amps 8.4A
Product Information
- Brand Warmlyyours
- MFR # WHCA-120-0086
- Zoro # G7593063
- UPC # 881308011284
- Country of Origin India
- Category Heating Cables
Dimensions
Cable Length | 85.5 ft. |
Details
Item | Snow Melt Cable |
Heater Voltage | 120VAC |
Amps | 8.4A |
Description
No more icy walkways, no more shoveling. Stay warm and dry while your WarmlyYours snow melting system does the work. The 85′6′′ 120 VACsnow melting cable is perfect for unusually shaped patios, walkways or stairs. This twin conductor cable measures 1⁄4” (6mm) in diameter and generates 12 watts per lineal foot to safely and effectively melt snow and ice from asphalt, concrete or pavers. A 20-foot (6m), 14 AWG cold lead is included. All WarmlyYours snow melting cables are CSA certified for outdoor use in the U.S. and Canada.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (805-MRY)
- ALLANSON Ignition Transformers, 240 Volt, 60 Hz (1112-S)
- YORK Plug Connector, 9 Circuit (S1-025-21192-000)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (3HFL6)
- WARMLYYOURS Snow Melt Cable 120V, 43 ft., 4.2A (WHCA-120-0043)
- WARMLYYOURS Snow Melt Cable 120V, 188 ft., 18.8A (WHCA-120-0188)
- WARMLYYOURS Snow Melt Cable 240V, 428 ft., 20.9A (WHCA-240-0428)
- WARMLYYOURS Slab Heating Cable 120V, 182 ft., 9.0A (WSHC-120-00182)
- WARMLYYOURS Snow Melt Cable 240V, 251 ft., 12.5A (WHCA-240-0251)
- WARMLYYOURS Slab Heating Cable 240V, 563 ft., 14.0A (WSHC-240-00563)
- EASY HEAT 10805 5 ft. Freeze Free Heat Cable Kit (EA572945)
- Warmlyyours Heating Cables