Shop All Building Automation Controls
Warmlyyours
Owl Sensor Snow Melt Aerial-Mounted
Mfr # AIR-SS-2
Zoro # G802569641
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Warmlyyours
- MFR # AIR-SS-2
- Zoro # G802569641
- UPC # 881308065485
- Country of Origin United States
- Category Building Automation Controls
Description
The AIR-SS Aerial-Mounted Snow Sensor provides versatile and cost-effective automatic snow detection for snow melting and roof and gutter deicing systems. Easy to install, the AIR-SS Aerial-Mounted Snow Sensor is appropriate for use with the SCP-120 and SCA-DUAL controls. It senses both ambient temperature and precipitation, detecting falling or blowing snow at temperatures below 38°F (3.3°C). The included 12-inch, 3-conductor, 18 AWG lead allows for flexibility of installation, allowing sensors to be located up to 2,000 ft. (609.6 m) from the control panel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
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
- HONEYWELL M6410A3017 24Vac Cartridge Globe (M6410A3017)
- HONEYWELL T498A1810 120/208/240V Spst (T498A1810)
- KING ELECTRIC Kbp Unit Heater 240V 5700W 1-3 Ph (KBP2406-3MP)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- WARMLYYOURS Snow Melt Timer Control (SCM-DUAL)
- JOHNSON CONTROLS CO2 Transmitter, LCD, 3-1/8" H, 4" W (CD-P1000-00-00U)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- JOHNSON CONTROLS Humidity Sensor (HE-68N2-1N00WS)
- SOLER & PALAU Premium Choice Humidity Sensor (PCHS)
- Warmlyyours Building Automation Controls