Shop All Electric Wall Heaters
Warmlyyours
Ember Flex Radiant Panel Heater - White - 700W - 47” x 24” - Dual Connection
Mfr # IP-EM-FLX-WHT-0700-CW
Zoro # G602569636
product price: $711.55
/ea
Free Shipping & Returns
$711.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Warmlyyours
- MFR # IP-EM-FLX-WHT-0700-CW
- Zoro # G602569636
- UPC # 881308067076
- Country of Origin China
- Category Electric Wall Heaters
Description
Every home in a colder climate will have areas that are cooler than others. Unfortunately, the solutions for heating these problem areas have been limited to wastefully (and uncomfortably) turning up the heat for the entire home or relying on unattractive and potentially dangerous space heaters. Our Ember Flex radiant panel heaters offer an aesthetically pleasing and energy efficient alternative way to maximize your comfort. Like the sun, these panels use infrared waves to transmit radiant heat to solid objects. And with the integrated frame and white finish, they’re not only functional but also beautiful. These panels are also dual connection, meaning they can be used “as is” to plug into a standard 120 VAC outlet or they can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. This panel is 47” by 24” and can be installed vertically or horizontally on your wall. Additionally, it can also be used horizontally with a low-profile stand accessory (sold separately—for plug-in models only) to create a movable heat source. These panels are also unique in that they have one of the highest possible efficiency rates and consume the least amount of energy possible*. These wall mounted electric heaters are covered by a 5-year limited warranty. * Infrapower Manufacturing Ltd. Features: Dimensions: 47” x 24” x 1.5” Can be hung on your wall, hung from your ceiling with accessories, or used with stand accessory Provides an impressive heat output of 2,387 BTUs per hourDual connection (120 VAC) can be used plug-in or hardwired (with modification)Compatible accessories: towel bar (IP-EM-ACC-BAR), ceiling mounting kits (IP-EM-ACC-CEIRNG and IP-EM-ACC-CEI), and stand attachments (IP-EM-ACC-STND)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Replacement Brush Mechanism, PK2 (833392-67)
- GOOGLE NEST Thermostat Power Connector for US Models White (GA02493-US)
- ZORO SELECT Thermostatic Radiator Valve, Size 1/2 In (10L951)
- PERFECT AIRE Portable AC, Compact, 8000 Btu (2PORT9000A)
- WARMLYYOURS Ember Flex Radiant Panel Heater - White - 300W - 35” x 12” - Dual Connection (IP-EM-FLX-WHT-0300-CW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W (E3313TRPW)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 W (2HAE1)
- KING ELECTRIC Wsc Wall Heater 120V 1500-750W W/ Sp Stat & Grill Black (WSC1215-T-B)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000/1500 W (3ENC9)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF63)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC8)
- Warmlyyours Electric Heaters & Accessories