Shop All Relay Accessories
Warmlyyours
Advanced Snow Melt Control - 100-277VAC
Mfr # SCA-DUAL
Zoro # G7439860
product price: $920.55
/ea
Free Shipping & Returns
$920.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Warmlyyours
- MFR # SCA-DUAL
- Zoro # G7439860
- UPC # 881308034412
- Country of Origin China
- Category Relay Accessories
Description
The SCA-DUAL provides for advanced control of snow melting and roof and gutter deicing systems to minimize operating costs. It operates electrically- and mechanically-held contactors for pilot duty applications. With automatic and manual override operator controls, the SCA-DUAL includes an adjustable hold-on timer to continue heater operation up to 8 hours after snow and ice accumulation stop to ensure complete melting. Featuring a weather-resistant NEMA 4X enclosure, this unit handles resistive loads up to 30 amps and operates at 100 - 277 Vac and 50/60 Hz. C-UL-US Listed, the SCA-DUAL has a maximum 2 sensor capability and can be used with the GTR-SS and/or AIR-SS sensors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-2S17D8-201)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (XTCE018C10TD)
- ZORO SELECT Flush Indicator Light, Red, 24V (20C841)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- SCHNEIDER ELECTRIC Heat Sink, Aluminum (SSR-HS)
- CRYDOM Heat Sink, 2.0 Deg C/W Panel Mount (HS202)
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount (50-1289)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- TOYOGIKEN Relay Control Box 15A Amp 600V-Ac Other Electrical Component (BOXTM-1001)
- SIEMENS Protection Diode (3TX7144-H12)
- Warmlyyours Electrical Relays