Shop All Waffle Makers
This Product is Discontinued
Waring Commercial
Waffle Maker, Double2700W (Discontinued)
Mfr # WW250BX
Zoro # G3628783
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cooking Chamber Size H x W x D 1 in x 10 in x 18 in
- Holding Capacity 2 Waffles
- Voltage 208
- Amps 13
- Type Double
Product Information
- Brand Waring Commercial
- MFR # WW250BX
- Zoro # G3628783
- UPC # 040072072741
- Country of Origin China
- Category Waffle Makers
Dimensions
Cooking Chamber Size H x W x D | 1 in x 10 in x 18 in |
Overall Height | 21 3/8 in |
Cooking Surface Depth | 18 in |
Cooking Dimensions (W x D) | 10 in x 18 in |
Overall Width | 20 in |
Overall Depth | 16 3/4 in |
Cooking Surface Width | 10 in |
Details
Item | Double Waffle Maker |
Holding Capacity | 2 Waffles |
Voltage | 208 |
Amps | 13 |
Type | Double |
Watts | 2,700 W |
Plug | NEMA 6-15P |
Power Source | Electric |
Standards | ETLus, NSF |
Wattage | 2,700 W |
Features | Dishwasher Safe, Embedded Heating Elements, Power on and Ready to Bake LED Indicators, Ready to Bake Indicator and Audible Beep Ready Signal, Removable Drip Tray for Easy Cleanup, Rotary Feature for Even Baking and Browning, Triple-Coated Nonstick Plates Allow for Easy Removal of Waf¿es and Quick Cleanup, Variable Browning Control Dial |
Plug Type | 6-15 |
Current | 13 A |
Weight | 24 lb |
Description
Double Waffle Maker, Cooking Surface Depth 18 in, Cooking Surface Width 10 in, Overall Height 21 3/8 in, Overall Width 20 in, Overall Depth 16 3/4 in, Wattage 2,700 W, Plug Type 6-15, Current 13 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.