Shop All Lab Mixers & Blenders
Waring Commercial
Variable Speed Lab Blender, 1L, 9-3/4x8x14
Mfr # LB10G
Zoro # G7947256
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- HP 0.4 hp
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
- Includes Glass Container
Product Information
- Brand Waring Commercial
- MFR # LB10G
- Zoro # G7947256
- UPC # 040072991530
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 9 3/4 in |
Overall Width | 8 in |
Manufacturers Warranty Length | 1 year |
Overall Height | 14 in |
Overall Length | 9-3/4" |
Description
Blender, Benchtop, Speed Range 1,000 to 22,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.4 hp, Material Glass, Overall Depth 9 3/4 in, Overall Height 14 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Graduated Cylinder, 2 L, 90 mm Dia (2351A-2000)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 100M (JBF100)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 2X5/16, PK5 (F37157-0020)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-UK)
- Waring Commercial Lab Mixers & Blenders