Shop All Lab Mixers & Blenders
Waring Commercial
Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2
Mfr # MC3
Zoro # G5249946
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 250 mL
- Overall Width 5-1/4"
- Overall Height 4-1/2"
- Material Stainless Steel
- Overall Length 6-1/4"
Product Information
- Brand Waring Commercial
- MFR # MC3
- Zoro # G5249946
- UPC # 040072920240
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 5-1/4" |
Overall Height | 4-1/2" |
Overall Length | 6-1/4" |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Container |
Volume | 250 mL |
Material | Stainless Steel |
Includes | Snap-Fit Lid |
Product Type | Mini Container |
Description
Mini Container, Material Stainless Steel, Includes Snap-Fit Lid, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- SCIENTIFIC LABWARES Straight Flat Tip Forceps (SWZR-029)
- OAKTON Benchtop Meter, CON 700 (WD-35608-76)
- ABANAKI Refractomer 0 to 32 Perc, Lighted (R1-A)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10S)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- Waring Commercial Lab Mixing & Blending