Shop All Lab Mixers & Blenders
Waring Commercial
Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4
Mfr # SS610
Zoro # G8020397
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- Overall Width 6-1/8"
- Overall Length 9-5/8"
- Overall Height 6-1/4"
- Includes Lid
Product Information
- Brand Waring Commercial
- MFR # SS610
- Zoro # G8020397
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 6-1/8" |
Overall Length | 9-5/8" |
Overall Height | 6-1/4" |
Manufacturers Warranty Length | 1 yr |
Details
Item | Lab Container |
Volume | 1L |
Includes | Lid |
Material | Stainless Steel |
Product Type | Container |
Description
Lab Container, Material Stainless Steel, Includes Lid, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strip, Ultra-Low Total Chlorine, PK30 (480007)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- DICKEY-JOHN Soil Compaction Tester (155850003ASG1)
- EXTECH Conductivity Meter, 9V Battery (EC210)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10S)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- Waring Commercial Lab Mixing & Blending