Shop All Lab Mixers & Blenders
Waring Commercial
Lab Blender Base, 9-1/2 x 8 x 8
Mfr # 8010BU
Zoro # G8080493
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 hp
- Voltage 220/240V AC
- Material Epoxy-Coated Motor Housing
- Power Required 1.8A
- Special Features 230V Blender Base with Timer
Product Information
- Brand Waring Commercial
- MFR # 8010BU
- Zoro # G8080493
- UPC # 040072980084
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr. |
Overall Width | 8 in |
Overall Height | 8 in |
Overall Length | 9-1/2" |
Details
Item | Lab Blender Base |
HP | 0.4 hp |
Voltage | 220/240V AC |
Material | Epoxy-Coated Motor Housing |
Power Required | 1.8A |
Special Features | 230V Blender Base with Timer |
Includes | Blender Base |
Standards | RoHS |
Product Type | Blender Base |
Frequency | 50/60 Hz |
Speed Setting | Variable |
Horsepower | 0.4 hp |
Plug Type | F |
Description
Voltage 220/240V AC, HP 0.4 hp, Material Epoxy-Coated Motor Housing, Overall Height 8 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- SP SCIENCEWARE Imhoff Cone, Polypropylene (H38990-0000)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10S)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- Waring Commercial Lab Mixing & Blending