Shop All Lab Mixers & Blenders
Waring Commercial
Lab Blender, 1L, 9-3/4 x 8 x 14
Mfr # 8010S
Zoro # G8348785
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 hp
- Voltage 220/240V AC
- Plug Style - Lab Equipment European
- Overall Depth 9 3/4 in
- Standards RoHS
Product Information
- Brand Waring Commercial
- MFR # 8010S
- Zoro # G8348785
- UPC # 040072990151
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 9 3/4 in |
Overall Height | 14 in |
Overall Width | 8 in |
Details
Item | Lab Blender |
HP | 0.4 hp |
Voltage | 220/240V AC |
Plug Style - Lab Equipment | European |
Item - Homogenizer | Blender |
Standards | RoHS |
Includes | Stainless Steel Container |
Speed Range | 18,000 to 22,000 rpm |
Material | Stainless Steel |
Type - Homogenizer | Benchtop |
Product Type | Blender |
Wattage | 400 |
Frequency | 50/60 Hz |
Speed - Minimum | 18,000 RPM |
Speed Setting | Variable |
Horsepower | 0.5 hp |
Plug Type | F |
Speed - Maximum | 22,000 RPM |
Plug Style | European |
Description
Blender, Benchtop, Speed Range 18,000 to 22,000 rpm, Voltage 220/240V AC, Plug Style - Lab Equipment European, HP 0.4 hp, Material Stainless Steel, Overall Depth 9 3/4 in, Overall Height 14 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Single Scale Graduated Cylinder 284580000, 1000ml Capacity, 10ml Graduation, Clear, 1/PK (284580000)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10S)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- Waring Commercial Lab Mixers & Blenders