Shop All Lab Mixers & Blenders
Waring Commercial
Lab Blender, 1L, 9-3/4 x 8 x 14
Mfr # 7010G
Zoro # G5240907
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- HP 0.4 hp
- Operating Speed 18,000 to 22,000 rpm
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
Product Information
- Brand Waring Commercial
- MFR # 7010G
- Zoro # G5240907
- UPC # 040072990045
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 9 3/4 in |
Overall Length | 9-3/4" |
Overall Width | 8 in |
Overall Height | 14 in |
Manufacturers Warranty Length | 1 year |
Description
Blender, Benchtop, Speed Range 18,000 to 22,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.4 hp, Material Epoxy-Coated Motor Housing - Container - Glass, Overall Depth 9 3/4 in, Overall Height 14 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2546)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- HANNA INSTRUMENTS EC Calibration Solution, 1.4 dS/m (HI7031L)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10S)
- UNITED SCIENTIFIC Color Mixing Apparatus (CMA001)
- Waring Commercial Lab Mixing & Blending