Shop All Lab Mixers & Blenders
Waring Commercial
Lab Blender, 1.2L, 9-3/4 x 8 x 14
Mfr # 800G
Zoro # G8326771
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 hp
- Voltage 120V AC
- Plug Style - Lab Equipment European
- Type - Homogenizer Benchtop
- Speed Range 0 to 18,500 rpm
Product Information
- Brand Waring Commercial
- MFR # 800G
- Zoro # G8326771
- UPC # 040072990144
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 8 in |
Overall Height | 14 in |
Overall Depth | 9 3/4 in |
Details
Item | Lab Blender |
HP | 0.4 hp |
Voltage | 120V AC |
Plug Style - Lab Equipment | European |
Type - Homogenizer | Benchtop |
Speed Range | 0 to 18,500 rpm |
Item - Homogenizer | Blender |
Material | Glass |
Standards | RoHS |
Includes | Glass Container |
Product Type | Blender |
Wattage | 330 |
Horsepower | 0.5 hp |
Speed Setting | Fixed |
Frequency | 60 Hz |
Speed - Maximum | 18,500 RPM |
Plug Style | European |
Plug Type | F |
Speed - Minimum | 0 RPM |
Description
Blender, Benchtop, Speed Range 0 to 18,500 rpm, Voltage 120V AC, Plug Style - Lab Equipment European, HP 0.4 hp, Material Glass, Overall Depth 9 3/4 in, Overall Height 14 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 6, PK 12 (33306)
- SPECTRUM Talc, Pwdr, USP, 2.5kg (T1005-2.5KG)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1770)
- ADVANTEC MFS PP 25, In-Line & Aerosol Holders, 25mm, Polypropylene, PK6 (43303010)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10S)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- Waring Commercial Lab Mixing & Blending