Shop All Blenders and Juicers
Waring Commercial
Immersion Blender, 60 Qt
Mfr # WSB55
Zoro # G8433591
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Capacity 14 gal
- HP 1 hp
- Number of Speeds Variable
- Voltage 120V AC
Product Information
- Brand Waring Commercial
- MFR # WSB55
- Zoro # G8433591
- UPC # 040072002120
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Height | 29 in |
Depth | 5 1/2 in |
Width | 5 in |
Overall Height | 27 in |
Overall Width | 5 in |
Overall Depth | 5 1/2 in |
Description
Immersion Blender, Capacity 14 gal, Horsepower 1 hp, Overall Width 5 in, Overall Depth 5 1/2 in, Overall Height 27 in, Blending Functions Emulsify, Mix, Puree, Sauces, Smoothie, Soups, Number of Speeds Variable, Voltage 120V AC, Maximum Speed 18,000 RPM, Wattage 750 W, Actuation Switch, Color Black, Container Material Stainless Steel, Includes Sound Enclosure Not Applicable, Current 6.3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Infinite Heat Switch 240V/15A (411503-2)
- WHIRLPOOL Compressor (W10233961)
- CORE HOME 6X8 Bamboo Cut Board (CDU686-TV)
- STAR MANUFACTURING Bushing, Nylon , Dispenser (2K-H8634)
- WARING COMMERCIAL Big Stik Power Pack Motor Housing (WSBPP)
- WARING COMMERCIAL Mixing Paddle, For Use With 56GX76 (WSM7LMP)
- WARING COMMERCIAL Immersion Blender, 40 Qt (WSB50)
- WARING COMMERCIAL Vinyl Lid (CAC77)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC32)
- WARING COMMERCIAL Food Blender, 40 Oz, Extra Heavy Duty (7011HG)
- FOX RUN Juicer Lemon Reamer (4165)
- Waring Commercial Small Kitchen Appliances