Shop All Lab Mixers & Blenders
Waring Commercial
Heavy Duty Lab Blender Base, 1L, 9-1/2x8x8
Mfr # 7010HB
Zoro # G8443985
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- HP 0.7 hp
- Operating Speed 21,500 to 24,500 rpm
- Voltage 120V AC
- Overall Width 8 in
Product Information
- Brand Waring Commercial
- MFR # 7010HB
- Zoro # G8443985
- UPC # 040072980039
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 8 in |
Overall Height | 8 in |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 9-1/2" |
Details
Item | Lab Blender Base |
Volume | 1L |
HP | 0.7 hp |
Operating Speed | 21,500 to 24,500 rpm |
Voltage | 120V AC |
Material | Epoxy-Coated Motor Housing |
Includes | Blender Base |
Special Features | Blender Base with Timer |
Power Required | 7.0A |
Standards | cTUVus |
Product Type | Blender Base |
Horsepower | 0.7 hp |
Frequency | 60 Hz |
Plug Type | B |
Speed Setting | Variable |
Description
Voltage 120V AC, HP 0.7 hp, Material Epoxy-Coated Motor Housing, Overall Height 8 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL WATER Refrigerated Wastewater Sampler (WS700R)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- TOOL GV1750 7 x 5 in. Furnace Pipe Reducer (TO148827)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- SCILOGEX LABORATORY Compact Magnetic Stirrer, Ceramic Plate Model (410028)
- Waring Commercial Lab Mixing & Blending