Shop All Blenders and Juicers
Waring Commercial
Food Blender Base
Mfr # CB15BU
Zoro # G7849807
product price: $1,384.99
/ea
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Capacity 128 oz
- HP 3 3/4 hp
- Number of Speeds 3
- Color Gray
Product Information
- Brand Waring Commercial
- MFR # CB15BU
- Zoro # G7849807
- UPC # 040072001338
- Country of Origin United States
- Category Blenders and Juicers
Dimensions
Depth | 15 in |
Height | 22 1/4 in |
Width | 14 7/8 in |
Overall Depth | 10 in |
Overall Height | 26 in |
Overall Width | 10 in |
Description
Food Blender Base, Capacity 128 oz, Horsepower 3 1/4 hp, Overall Width 10 in, Overall Depth 10 in, Overall Height 26 in, Blending Functions Mix, Pulse, Sauces, Smoothie, Soups, Number of Speeds 3, Voltage 120V AC, Maximum Speed 20,000 RPM, Wattage 1,800 W, Color Gray, Container Material Stainless Steel, Includes Sound Enclosure No, Current 6.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Spring, Door Hinge - Right Side (00-497027-00001)
- ALLIANCE KIT, MTR, DES2,44048601 TO 44242501 (44245501)
- FAGOR COMMERCIAL Magnetic Switch (12024477)
- CAMBRO Container, Use Lid No. 4UJZ7, PK6, Capacity (Qt.): 6 (CA6SFSCW135)
- WARING COMMERCIAL Vinyl Lid (CAC77)
- WARING COMMERCIAL Immersion Blender, 60 Qt (WSB55)
- WARING COMMERCIAL Food Blender, 40 Oz, 1 Speed (700G)
- WARING COMMERCIAL Food Blender with Timer, Elect. Panel (CB15T)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC95GR)
- WARING COMMERCIAL Blade Repair Kit (CAC55)
- HASTINGS HOME Shaved Ice Maker, Snow Cone, Italian and Slushy Machine for Home Use, Countertop Electric Ice Shaver (646143WGM)
- Waring Commercial Blenders and Juicers