Shop All Fryers
Waring Commercial
Electric Deep Fryer, 120V, 10 Lb
Mfr # WDF1000
Zoro # G1636232
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Capacity 10 lb
- Overall Depth 17 in
- Overall Width 13 in
- Overall Height 12 in
Product Information
- Brand Waring Commercial
- MFR # WDF1000
- Zoro # G1636232
- UPC # 040072013522
- Country of Origin China
- Category Fryers
Dimensions
Overall Depth | 17 in |
Overall Width | 13 in |
Overall Height | 12 in |
Details
Item | Electric Deep Fryer |
Type | Heavy Duty |
Capacity | 10 lb |
Thermostat | Up to 390 Degrees F |
Voltage | 120V AC |
Color | Silver |
Includes | (2) Twin Baskets, Large Stainless Steel Single Basket with Removable Handle, Night Cover |
Finish | Stainless Steel |
Material | Stainless Steel |
Power Source | Electric |
Plug Type | 5-15P |
Number of Fry Pots | 2 |
Maximum Operating Temperature | 390 Degrees F |
Wattage | 1,800 W |
Description
Electric Deep Fryer, Capacity 10 lb, Number of Fry Pots 2, Overall Height 12 in, Overall Width 13 in, Overall Depth 17 in, Material Stainless Steel, Heating Capacity Not Applicable, Maximum Operating Temperature 390 Degrees F, Voltage 120V AC, Color Silver, Finish Stainless Steel, Includes (2) Twin Baskets, Large Stainless Steel Single Basket with Removable Handle, Night Cover, Plug Type 5-15P, Power Source Electric, Wattage 1,800 W
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR 250' x 40" Classic Red Banquet Roll (783548)
- FOLLETT Valve, Solenoid W/Coil 120/50-60 Jam (00107052)
- ALLPOINTS Thermometer 2, -40To 65F, 3 " Flang (621038)
- MONTAGUE Bottom Grate4 X 20 For - Part# Mon09346-7 (MON09346-7)
- WARING COMMERCIAL Large Fryer Basket (LFB10)
- WARING COMMERCIAL Electric Deep Fryer, 120V, 8.5 Lb (WDF75RC)
- NATIONAL PRESTO CoolDaddy Cool Touch Electric Deep Fryer (5442)
- NATIONAL PRESTO Cool Daddy Deep Fryer (05443)
- NATIONAL PRESTO Presto ProFry 05466 Deep Fryer (05466/05464)
- NATIONAL PRESTO National Presto Industries 05425 Deep Fryer (5425)
- FRYCLONE 50 lb. Fryer Oil Disposal Unit (259DISP50)
- Waring Commercial Fryers