Shop All Ovens and Ranges
Waring Commercial
Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts
Mfr # WDG300
Zoro # G7800816
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Watts 3,200 W
- Type Half Flat Plates, Half Ribbed Plates
- Power Source Electric
- Material Stainless Steel
Product Information
- Brand Waring Commercial
- MFR # WDG300
- Zoro # G7800816
- UPC # 040072008276
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Length (In.) | 15 1/2 in |
Overall Width (In.) | 18 3/4 in |
Overall Height (In.) | 9 1/14 in |
Overall Width | 21 3/4 in |
Overall Height | 21 5/8 in |
Overall Depth | 15 1/2 in |
Maximum Food Height | 3 in |
Cooking Surface Depth | 9 1/4 in |
Cooking Surface Width | 17 in |
Description
Dual Panini Grill, Plate Design Flat, Panini, Plate Material Cast Iron, Cooking Surface Depth 9 1/4 in, Cooking Surface Width 17 in, Overall Height 21 5/8 in, Overall Width 21 3/4 in, Overall Depth 15 1/2 in, Voltage 240V AC, Wattage 3,200 W, Maximum Operating Temperature 570 Degrees F, Current 13.3 A, Features Adjustable Back Feet, Auto Balancing Top Plate to Handle Foods Up to 3 in Thick, Heat-Resistant Handles, Limited 1 Year Warranty, Power In.ON In. and In.READY In. Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Sharpening Steel, Forged Synergy, 9" (13240-231)
- DIXIE Wrapped Disposable Knife, White, Medium Weight, PK1000 (KMP23C)
- CRESTWARE Colander, 30 qt., 9-3/4 in. H, Aluminum (ACOL30M)
- DUBBLE BUBBLE Original Gum Balls, 3.3 lb Bag, Assorted Flavors (32218)
- WARING COMMERCIAL Compact Panini Grill, Ribbed Plates, 120V, 1800 Watts (WPG150)
- WARING COMMERCIAL Single-Deck Pizza Oven (WPO100)
- WARING COMMERCIAL Ribbed Plates Dual Panini Grill 240V, 3200 Watts (WPG300)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- DINEX Induction Charger, SS, 240 V, 3850 W (DX811220)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKL)
- SUBURBAN Suburban 3309A Induction Cooktop Double (3309A)
- Waring Commercial Ovens and Ranges