Shop All Blenders and Juicers
Waring Commercial
Drink Mixer, 28 oz. Cap., 1 HP
Mfr # WDM120TX
Zoro # G3618527
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty, Single Spindle
- Capacity 28 oz
- HP 1 hp
- Number of Speeds 3
- Standards NSF, TUV
Product Information
- Brand Waring Commercial
- MFR # WDM120TX
- Zoro # G3618527
- UPC # 040072083327
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Depth | 8 in |
Height | 19 3/4 in |
Width | 7 in |
Overall Width | 7 in |
Overall Depth | 8 in |
Overall Height | 19 3/4 in |
Description
Drink Mixer, Capacity 28 oz, Horsepower 1 hp, Overall Width 7 in, Overall Depth 8 in, Overall Height 19 3/4 in, Blending Functions Pulse, Number of Speeds 3, Voltage 120V AC, Maximum Speed 21,000 RPM, Wattage 375 W, Actuation Switch, Container Material Stainless Steel, Includes Sound Enclosure Not Applicable, Number of Spindles 1, Current 1.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE GENERALS HOT SAUCE Grunt Green Sauce 6 oz (0311-002)
- CARLISLE FOODSERVICE Perforated Short Handle, 1 oz., Yl, PK12 (492304)
- CHEF DESIGNS 0438Bk Mens Blk L/S Chef Coat (KT76BK RG XXL)
- BALLY REFRIGERATION Hinge - Reversible (D1250)
- WARING COMMERCIAL Immersion Blender, Medium-Duty (WSB40)
- WARING COMMERCIAL Food Blender, 40 Oz, 2 Speed (7011G)
- WARING COMMERCIAL Blender, 64 Oz, Paddle Switches (MX1000XTS)
- WARING COMMERCIAL Blender, HP 1, Capacity 48 oz., 1800W, 120V (BB300S)
- WARING COMMERCIAL Juice Extractor Repl Paper Filters, PK200 (CAC66)
- WARING COMMERCIAL Blender, 48 Oz, Electonic Controls (MX1050XTXP)
- CHEF N CITRUS JUICER YELLOW (102-159-017)
- Waring Commercial Blenders and Juicers