Shop All Lab Mixers & Blenders
Waring Commercial
Cool Base Container, 4L, 9-1/4x 9x 14-1/2
Mfr # 2610C
Zoro # G2455087
product price: $3,907.99
/ea
Free Shipping & Returns
$3,907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 4L
- Special Features 4 Liter Cool Base Container w/o Lid - Stainless Steel
- Manufacturers Warranty Length 1 yr
- Material Stainless Steel
- Overall Height 14-1/2"
Product Information
- Brand Waring Commercial
- MFR # 2610C
- Zoro # G2455087
- UPC # 040072920059
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 14-1/2" |
Overall Length | 9-1/4" |
Overall Width | 9" |
Details
Item | Cool Base Container |
Volume | 4L |
Special Features | 4 Liter Cool Base Container w/o Lid - Stainless Steel |
Material | Stainless Steel |
Includes | Stainless Steel Container (Lid Not Included) |
Product Type | Cool Base Container |
Description
Cool Base Container, Material Stainless Steel, Includes Stainless Steel Container (Lid Not Included), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I-CHEM Custody Seals, 1 x 7 In, PK 100 (500)
- BARNSTEAD Ultrapure Polisher Cartridge For Smart2P (09.1020)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- KIMBLE CHASE French Bottle, 1 oz., PK48 (5610124V-25)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- GLOBE SCIENTIFIC Vacuum Tube Roller-Mixer, 240v, 50Hz (GTRM-FS-UK)
- Waring Commercial Lab Mixers & Blenders