Shop All Lab Mixers & Blenders
Waring Commercial
Container, 1L, 9-1/2 x 6 x 6-1/8
Mfr # HL515
Zoro # G2455041
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- Overall Height 6-1/8"
- Overall Width 6"
- Manufacturers Warranty Length 1 yr
- Includes Stainless Steel Container with Lid
Product Information
- Brand Waring Commercial
- MFR # HL515
- Zoro # G2455041
- UPC # 040072920349
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 6-1/8" |
Overall Width | 6" |
Manufacturers Warranty Length | 1 yr |
Overall Length | 9-1/2" |
Details
Item | Container |
Volume | 1L |
Includes | Stainless Steel Container with Lid |
Material | Stainless Steel |
Product Type | Container |
Description
Container, Material Stainless Steel, Includes Stainless Steel Container with Lid, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- RPI EGTA 0.5M Solution pH 8.0, 50 ML (E14100-50.0)
- COVENTRY Swab, 5 3/4 in L, 5 7/8 in Hand L, PK500 (49250ESD)
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (6214-10)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- Waring Commercial Lab Mixing & Blending