Shop All Lab Mixers & Blenders
Waring Commercial
Container, 1L, 5-1/2 x 5-1/2 x 9-1/2
Mfr # SS510S
Zoro # G2455078
product price: $1,527.99
/ea
Free Shipping & Returns
$1,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1L
- Special Features One Liter Container with Sealed Cover
- Overall Width 5-1/2"
- Manufacturers Warranty Length 1 yr
- Includes Sealed Cover
Product Information
- Brand Waring Commercial
- MFR # SS510S
- Zoro # G2455078
- UPC # 040072920127
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 5-1/2" |
Manufacturers Warranty Length | 1 yr |
Overall Length | 5-1/2" |
Overall Height | 9-1/2" |
Details
Item | Container |
Volume | 1L |
Special Features | One Liter Container with Sealed Cover |
Includes | Sealed Cover |
Material | Stainless Steel |
Product Type | Container |
Description
Container, Material Stainless Steel, Includes Sealed Cover, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Work Stool, Cushioned Pneumatic (SHE18294B)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- UNITED SCIENTIFIC Metal Inoculating Loops, Set of 4, PK 4 (INL703-PK/4)
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10S)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- Waring Commercial Lab Mixers & Blenders