Shop All Blenders and Juicers
Waring Commercial
Blender Container with Lid and Blade
Mfr # CAC21
Zoro # G7878796
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 48 oz
- Height 6 1/4 in
- Material Polycarbonate, Vinyl
- For Use With Blenders
- Depth 9 1/2 in
Product Information
- Brand Waring Commercial
- MFR # CAC21
- Zoro # G7878796
- UPC # 040072520068
- Country of Origin United States
- Category Blenders and Juicers
Dimensions
Height | 6 1/4 in |
Depth | 9 1/2 in |
Width | 6 1/4 in |
Overall Depth | 9 1/2 in |
Overall Width | 6 1/4 in |
Overall Height | 6 1/4 in |
Details
Item | Blender Container with Lid and Blade |
Type | 48 oz |
Material | Polycarbonate, Vinyl |
For Use With | Blenders |
Includes | Blade, Lid |
Compatible with Manufacturer Model Number | HP305, MM14V, MMB142 |
Lid Color | Black, Clear |
Container Capacity | 48 oz |
Product Type | Blender Container Assembly |
Compatible Manufacturer Part Number | HP305, MM14V, MMB142 |
Compatible with Manufacturer Part Number | HP305, MM14V, MMB142 |
Compatible with Manufacturer Model Number [NEW] | HP305, MM14V, MMB142 |
Compatible Manufacturer Model Number | HP305, MM14V, MMB142 |
For Use with Mfr. Model Number | HP305, MM14V, MMB142 |
For Use With Mfr. Model Number | HP305, MM14V, MMB142 |
Description
Blender Container with Lid and Blade, Product Type Blender Container Assembly, For Use With Blenders, Compatible with Grainger Part Number 6GUA0, 6GUA1, 6GUA2, 6GUA3, 6GUA4, 6GUA5, 6GUA7, Compatible with Manufacturer Model Number HP305, MM14V, MMB142, Overall Depth 9 1/2 in, Overall Width 6 1/4 in, Overall Height 6 1/4 in, Container Capacity 48 oz, Material Polycarbonate, Vinyl, Lid Color Black, Clear, Includes Blade, Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORELLE 18 oz Winter Frost Glass/Porcelain Soup/Cereal Bowl 6.25 in. D (6003905)
- GOODCOOK Cup Measuring 1/4Cup (20344)
- LANG Quartz Element (White) 120V 1200W (K9-11160-20)
- ALLIANCE TOOL PULLER BRG 16-1/2 WIDTH (F460129P)
- WARING COMMERCIAL Vinyl Lid (CAC77)
- WARING COMMERCIAL Blender, 1 gal., 3-3/4 HP (CB15V)
- WARING COMMERCIAL Food Blender, 32 Oz (700S)
- WARING COMMERCIAL Juice Extractor Repl Paper Filters, PK200 (CAC66)
- WARING COMMERCIAL Bar Blender, 3/4 hp, 44 oz, Black, Pulse (BB180X)
- WARING COMMERCIAL Blender, Paddle Switches (MX1000XTX)
- AVAMIX 2 hp Commercial Blender with Toggle Control Variable Speed and 48 oz. Tritan Container (928BL2VS48)
- Waring Commercial Blenders and Juicers