Shop All Pendants
Warehouse Of Tiffany
Warehouse of Tiffany RL8055 Katniss Pendant
Mfr # RL8055
Zoro # G304148528
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Warehouse Of Tiffany
- MFR # RL8055
- Zoro # G304148528
- Country of Origin United States
- Category Pendants
Description
Add some elegance to your dining room or entry way with this Katniss Chandelier. This dynamic lighting element features generous crystals to catch the light for an impressive illumination perfect for your home. The antique bronze finish of this light contrasts with the crystals to create an intriguing combination of rustic charm and classic style. The three lights located in the center of the crystals shine through to provide plenty of light to brighten up the entire room. Use this fixture to impress guests in your home or workplace.
Features- Materials - K9 Crystal
- Color - Brown
- Number of Light - 3 Lights
- witch Type - Hardwired
- Bulb Wattage -40 W
- Ceiling Light Fixture Type - Pendant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408SNBB)
- ILC Replacement For BATTERIES AND LIGHT BULBS 50150 INCANDESCENT 3WAY 2PK (2PAK:WW-LB0H-6)
- ILC Replacement for TCP 4r3014 replacement light bulb lamp (4R3014 TCP)
- WAREHOUSE OF TIFFANY Ware House of Tiffany LD-4012 Warehouse of Tiffanys Amerie Island Light - Black (LD-4012)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Matte Black Shade (6129300)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, bronze finish (P0277)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- MAXIM Essentials 1-Light 13.25" Wide Satin Nickel Pendant Light (91061MRSN)
- Z-LITE Mersesse 3 Light Pendant, Chrome & Clear (6007-11CH)
- Warehouse Of Tiffany Pendants