Shop All Chandeliers
Warehouse Of Tiffany
Warehouse of Tiffany HM234-1MB 1-Light Kassdin Metal & Crystal Orb Chandelier - Matte Black & Gold
Mfr # HM234/1MB
Zoro # G904161118
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Warehouse Of Tiffany
- MFR # HM234/1MB
- Zoro # G904161118
- UPC # 653341194381
- Country of Origin China
- Category Chandeliers
Description
A touch of class to your dining room with this stunning Kassdin globe chandelier. This fixture features an iron frame for durability, finished in matte black & gold. The beaded crystals surrounding the inside frame around the one bulb, gracefully refract light for an elegant appeal.
Specifications- Lighting Type: Chandelier
- Fixture Finish: Matte Black & Gold
- Shade Material: Metal, Crystal
- Setting: Indoor
- Number of Lights: One
- Bulb Type: 60-W E26
- Switch Type: Hardwired
- Overall: 19 x 52 in.
- Fixture: 19 x 20 in.
- Canopy: 5 x 1 in.
- Hang Length: 32 in.
- Hang Type: Chain/Wire
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Accessories for Recessed Fixtures (RP-1B)
- HER HARDWARE TOOLS Tactical LED Flashlight (38225)
- WESTGATE Polycarbonate Plastic Lens - White 0.5 In. (LEDR-WHITE-LENS)
- LUMAPRO LUMAPRO Quartz Halogen Dock Light Replacement Head (24K348)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany 320349 Meila 5 Light Black 16 in. Spherical Chandelier (320349)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL2198 Arden Victorian Crystal-Chrome Chandelier (RL2198)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM103-4 22 in. Arden Caged Chandelier - Matte Black & Brown Finish (HM103/4)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL0019 Adelaide Crystal-Chrome Chandelier (RL0019)
- WAREHOUSE OF TIFFANY Warehouse Of Tiffany HM241-4BXI Heller Matte Black 4-Light Open Cage Lantern Chandelier (HM241/4BXI)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- Warehouse Of Tiffany Chandeliers