Shop All Indexable Insert Drills
Walter
Walter - Xtra-tec indexable Drill-3*Dc
Mfr # B4213.UL51.826.Z1.248R-5
Zoro # G2912210
Free Shipping & Returns
$2,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Drill Dia. 3-1/4"
- Overall Length 16-1/4"
- Flute Length 11.2720"
- Max. Drilling Depth 9.7640"
- Shank Length 4"
Product Information
- Brand Walter
- MFR # B4213.UL51.826.Z1.248R-5
- Zoro # G2912210
- Country of Origin Germany
- Category Indexable Insert Drills
Dimensions
Max. Drill Dia. | 3-1/4" |
Overall Length | 16-1/4" |
Flute Length | 11.2720" |
Max. Drilling Depth | 9.7640" |
Shank Length | 4" |
Shank Dia. | 2" |
Depth x Dia. Ratio | 3xD |
Details
Item | Indexable Drill Bit for General Drilling |
ISO Number | B4213.UL51.826.Z1.248R-5 |
Toolholder Style | B4213 |
ANSI Code | B4213.UL51.826.Z1.248R-5 |
Cutting Direction | Right Hand |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 3-1/4 In., 3xD, Max. Drilling Depth 9.7640 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Impact Socket (SID12112)
- MITUTOYO Precision Measuring Kit, Digital, Ratchet (64PKA076B)
- MILWAUKEE TOOL 9X26X8 Ball Bearing 2 Se (ML02-04-0911)
- JOHNSON LEVEL & TOOL Square, Framing (CS5)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- TUNGALOY Inserted Drill Body, TIDU0453F0625-3 (6706799)
- KYOCERA Indexable Insert Drill, S25DRV210M306, 21.00mm Drill Dia, 3xD (S25DRV210M306)
- Walter Indexable Tools