Shop All Taper Length Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Taper Length Drill, 3/8", Carbide, DC150-08-09.525A1-WJ30TA
Mfr # DC150-08-09.525A1-WJ30TA
Zoro # G7227081
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Walter
- MFR # DC150-08-09.525A1-WJ30TA
- Zoro # G7227081
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 10.00 mm |
Overall Length | 5 15/32 in |
Flute Length | 3 47/64 in |
Maximum Drilling Depth | 3.1500 in |
Sizes Included | 3/8" |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Point Length | 1.73 mm |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | M7 |
Shank Length | 1 9/16 in |
Details
Description
Taper Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- TITAN 3/8" Drive SAE, 8 pcs (15203)
- MILWAUKEE TOOL M12 Wireless Jobsite Speaker (2592-20)
- DRILL AMERICA 1/4"-18 HSS 4 Flute Pipe Tap (T/A64006)
- WALTER Walter Titex - Long twist drill (A1511-4.2)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 4.90mm, Carbide, DC150-08-04.900A1-WJ30TA (DC150-08-04.900A1-WJ30TA)
- WALTER Walter Titex - Long twist drill (A1547-4.7)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-2.5)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-NO40)
- WALTER Walter Titex - Long twist drill (A1511-9.1)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 57/64 (49757)
- Walter Drill Bits