Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER
Mfr # DB133-08-01.600A0-WJ30ER
Zoro # G4864951
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0630
- Drill Bit Finish AlCrN
Product Information
- Brand Walter
- MFR # DB133-08-01.600A0-WJ30ER
- Zoro # G4864951
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.60 mm |
Shank Dia. | 3.00 mm |
Overall Length | 60.00 mm |
Flute Length | 11/16 in |
Maximum Drilling Depth | 0.7090 in |
Sizes Included | 0.0630" |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | M7 |
Shank Length | 37.00 mm |
Description
Micro Drill Bit, Drill Bit Size 1.60 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 3/16 x 6" (HKT-3/16)
- CEDARBERG Snap-Loc Systems ™ 1/4 System 1/4 Nozzle Pac of 4 (8425-16)
- DEWALT Hole Cutter, 1-3/16" Saw dia., 4 Teeth (07564-PWR)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22840)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- WALTER Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: (DB133-12-01.588A1-WJ30ER)
- WALTER Micro Twist Drill, Solid Carbide, TiN (A3378TML-2.5)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- MICRO 100 1/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-062-2)
- Walter Drill Bits