Shop All Coolant Fed Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Jobber Drill, 7.00mm, Carbide, DC150-05-07.000A1-WJ30RE
Mfr # DC150-05-07.000A1-WJ30RE
Zoro # G0280029
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Round with Flats
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
Product Information
- Brand Walter
- MFR # DC150-05-07.000A1-WJ30RE
- Zoro # G0280029
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Shank Dia. | 8 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 43 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 36 mm |
Drilling Depth | 43.00mm |
Drill Length Class | Jobber Length |
Drill Point Length | 1.27mm |
Drill Diameter Tolerance | m7 |
Description
Jobber Length Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Wide Blade Contractor TS Measuring Tape, (93425)
- TEKTON 1/2 Inch Drive x 10 Inch Impact Extension (SIA21110)
- PACIFIC HANDY CUTTER Enclosed Fixed Blade Safety Cutter, Plastic (BC347)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5964300)
- WALTER Jobber Drill, 14.50mm, Carbide, A6489DPP-14.5 (A6489DPP-14.5)
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE (DC150-05-11.300A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-05-12.700A1-WJ30RE (DC150-05-12.700A1-WJ30RE)
- WALTER Jobber Drill, 5/32", Carbide, A6785TFP-5/32IN (A6785TFP-5/32IN)
- WALTER Jobber Drill, 10.50mm, Carbide, A6489DPP-10.5 (A6489DPP-10.5)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 10.20mm, Carbide, DC150-05-10.200A1-WJ30RE (DC150-05-10.200A1-WJ30RE)
- WALTER High Performance Drills, 0.1437 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.650A1-WJ30ET)
- Walter Coolant Fed Drill Bits