Shop All Extra Long Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 16.00mm, Carbide, DC170-20-16.000A1-WJ30EJ
Mfr # DC170-20-16.000A1-WJ30EJ
Zoro # G7227669
Free Shipping & Returns
$1,515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 16.00 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
Product Information
- Brand Walter
- MFR # DC170-20-16.000A1-WJ30EJ
- Zoro # G7227669
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 16.00 mm |
Size | 16.00mm |
Shank Dia. | 16.00 mm |
Overall Length | 404.00 mm |
Flute Length | 325.00 mm |
Maximum Drilling Depth | 325.00 mm |
Dimension Type | Metric |
Metric Size | 0.63mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Drill Diameter Tolerance | H7 |
Drill Length Class | Extra Long |
Drill Point Length | 2.91mm |
Shank Length | 48.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 16.00 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 325.00 mm, Metric, 20xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 10 pc T-Shank Jig Saw Blade Set for Wood & Metal (10-Piece) (DJT10S)
- HUSQVARNA WHEEL, CART W/STUD (581240201)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.00mm, Carbide, DC150-12-10.000A1-WJ30TA (DC150-12-10.000A1-WJ30TA)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC150-12-06.350A1-WJ30TA (DC150-12-06.350A1-WJ30TA)
- WALTER Extra Long Drill, 1/4", Carbide, A7495TTP-1/4IN (A7495TTP-1/4IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO16)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-6.8)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/16x8IN (50503)
- Walter Extra Long Drill Bits