Shop All Coolant Fed Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Drill Bit, DB133-12-01.588A1-WJ30ER
Mfr # DB133-12-01.588A1-WJ30ER
Zoro # G700451505
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1.58 mm
- Decimal Equivalent 0.0622
- Overall Length 67.00 mm
- Flute Type Spiral
- Measurement System Metric
Product Information
- Brand Walter
- MFR # DB133-12-01.588A1-WJ30ER
- Zoro # G700451505
- UPC # 04031132426945
- Country of Origin France
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1.58 mm |
Overall Length | 67.00 mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Mirco |
Flute Length | 25.00 mm |
Shank Length | 37.00 mm |
Shank Dia. | 3.00 mm |
Depth:Dia. Ratio | 12xD |
Maximum Drilling Depth | 22.00 mm |
Description
Drill Bit, Drill Bit Size 1.58 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, H7, Spiral, WJ30ER
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Float, Sq, 3-1/2 x 15 in, Redwood (CF256)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 17/32 (C20672)
- IRWIN Three Piece Tap Kit, 1/4"-28, HCS (2623)
- MILWAUKEE TOOL #2 Step Drill Bit, 3/16" - 1/2" by 1/16" (48-89-9202)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- WALTER Jobber Drill, 4.00mm, Carbide, A6785TFP-4 (A6785TFP-4)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-05-05.000A1-WJ30RE (DC150-05-05.000A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9.60mm, Carbide, DC150-05-09.600A1-WJ30RE (DC150-05-09.600A1-WJ30RE)
- WALTER Jobber Drill, 8.20mm, Carbide, A6589DPP-8.2 (A6589DPP-8.2)
- NACHI Aqua EX Flat Bottom Oil Hole 5D - 3/16 (1489816)
- Walter Coolant Fed Drill Bits